Shop All Die Sets
Loos
Straight Shank Terminal Die Set, 7/32, PR
Mfr # M2-S7
Zoro # G7879487
product price: $662.99
/pr
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Sizes Included 7/32
- Material Tool steel
- Type For 13P083, 13P108 and 13P109
- For Cable Size 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 7/32 |
For Cable Size | 7/32 in |
Details
Item | Straight Shank Terminal Roll Die Set |
Number of Pieces | 2 |
Material | Tool steel |
Type | For 13P083, 13P108 and 13P109 |
Description
Straight Shank Terminal Roll Die Set, For Cable Size 7/32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer Kit (2745-21)
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch (825-4)
- CHICAGO PNEUMATIC Low Vibration Short Hammer Kit (8941071601)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- WESTWARD Alloy Steel Die, 7/8-14 UNF (CCT1060-120)
- WESTWARD Hex Rethreading Die Set, Std 16 Pc (10M990)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ45)
- Loos Dies