Shop All Die Sets
Loos
Straight Shank Terminal Die Set, 5/32, PR
Mfr # M2-S5
Zoro # G8232917
product price: $693.99
/pr
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Sizes Included 5/32
- Type For 13P083, 13P108 and 13P109
- For Cable Size 5/32 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 5/32 |
For Cable Size | 5/32 in |
Details
Item | Straight Shank Terminal Roll Die Set |
Number of Pieces | 2 |
Type | For 13P083, 13P108 and 13P109 |
Material | Tool steel |
Description
Straight Shank Terminal Roll Die Set, For Cable Size 5/32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Quick Open Utility Knife (DR76527)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 9 mm Size, Standard Socket, Black Phosphate (49-66-6241)
- DIABLO 12 in. L x Metal Cutting Saw Blades (DS1208BFD25)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- WESTWARD Alloy Steel Die, M10x1-1/2 (CCT1060-140)
- LOCOLOC Swaging Tool Dies (DI2-9)
- CENTURY DRILL & TOOL Metric Tap and Die, 58 Pc Set (98957)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 58 Pc Set (98958)
- Loos Dies