Shop All Die Sets
Loos
Straight Shank Terminal Die Set, 5/32, PR
Mfr # M1-S5
Zoro # G8332502
product price: $574.99
/pr
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Sizes Included 5/32
- Material Tool steel
- Type For 12R392 and 13P082
- For Cable Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 5/32 |
For Cable Size | 5/32 in |
Details
Item | Straight Shank Terminal Roll Die Set |
Number of Pieces | 2 |
Material | Tool steel |
Type | For 12R392 and 13P082 |
Description
Straight Shank Terminal Roll Die Set, For Cable Size 5/32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 5/8 " L.60 mm (03450036)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- GREENFIELD THREADING 10pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-8 UNC (403520)
- WESTWARD Alloy Steel Die 1-1/2 In W, 3/4-10 UNC (CCT1060-60)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc, 14 PcSet (98902)
- WOODWARD FAB Tank Roll Die Set for Bead Roller, 3 lb. (WFBR6-TANK)
- Loos Dies