Shop All Die Sets
Loos
Straight Shank Terminal Die Set, 5/16, PR
Mfr # M2-S10
Zoro # G7818361
product price: $691.99
/pr
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Sizes Included 5/16
- Type For 13P083, 13P108 and 13P109
- Material Tool steel
- For Cable Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 5/16 |
For Cable Size | 5/16 in |
Details
Item | Straight Shank Terminal Roll Die Set |
Number of Pieces | 1 |
Type | For 13P083, 13P108 and 13P109 |
Material | Tool steel |
Description
Straight Shank Terminal Roll Die Set, For Cable Size 5/16 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage w/ Wire Crimper, Steel (48-22-6500)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- DRILLCO 10PC HEX RETHREADING DIE SET NC CARBON STEEL (3350CC10)
- GREENFIELD THREADING 8pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-28 to 3/4-16 UNF (403553)
- MILWAUKEE TOOL 1/4", 3/8", 1/2" Replacement Cutting Die Set (48-44-2872)
- WESTWARD Alloy Steel Die, 3/8-24 UNF (CCT1060-77)
- Loos Die Sets