Shop All Die Sets
Loos
Straight Shank Terminal Die Set, 3/16, PR
Mfr # M2-S6
Zoro # G7881675
product price: $660.99
/pr
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Sizes Included 3/16
- Material Tool steel
- For Cable Size 3/16 in
- Type For 13P083, 13P108 and 13P109
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 3/16 |
For Cable Size | 3/16 in |
Details
Item | Straight Shank Terminal Roll Die Set |
Number of Pieces | 2 |
Material | Tool steel |
Type | For 13P083, 13P108 and 13P109 |
Description
Straight Shank Terminal Roll Die Set, For Cable Size 3/16 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Pool Trowel, 12"x3-1/2 (CF436)
- GERBER Multi-Tool, Steel, 6-1/4 in Open L (31-003880)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11711)
- MAKITA DUST BAG 9900B 9924DB (MP122296-4)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- STANLEY 1/4-20 Die Hex (6520ZR)
- MASTERCOOL Die Set, 71300, 3/16" (71097-13)
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Die Set (873960BLUE)
- WESTWARD Alloy Steel Die, M10x1-1/2 (CCT1060-140)
- Loos Dies