Shop All Die Sets
Loos
Straight Shank Terminal Die Set, 1/4, PR
Mfr # M2-S8
Zoro # G8051802
product price: $690.99
/pr
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Sizes Included 1/4
- Material Tool steel
- For Cable Size 1/4 in
- Type For 13P083, 13P108 and 13P109
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 1/4 |
For Cable Size | 1/4 in |
Details
Item | Straight Shank Terminal Roll Die Set |
Number of Pieces | 2 |
Material | Tool steel |
Type | For 13P083, 13P108 and 13P109 |
Description
Straight Shank Terminal Roll Die Set, For Cable Size 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Jaw, Fits Brand Westward, PR (GGS_50198)
- RIDGID Exposed Ratchet Threader Set, 12 to 32mm (12-R)
- JONES STEPHENS 10 in. - 17 in. 1-1/4 in. Jaw Basin Wrench, Telescoping (B11010)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- WESTWARD Alloy Steel Die, 1/2-13 UNC (CCT1060-4)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835091)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (24640)
- WESTWARD Alloy Steel Die, 1/4-18 NPT (CCT1060-15)
- Loos Die Sets