Shop All Wire Rope Clips
Loos
Single Shank Ball, 304 SS, Size 3/16
Mfr # MS20664C6
Zoro # G4492932
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in
- After Swage Dia. 7/16 in
- Overall Length 47/64 in
- Material 304 Stainless steel
- Standards DFARS Compliant, MIL-DTL-781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS20664C6
- Zoro # G4492932
- UPC # 736791029127
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/16 in |
After Swage Dia. | 7/16 in |
Overall Length | 47/64 in |
Ball Height | 17/64 in |
Shank Diameter | 15/32 in |
Ball Diameter | 31/64 in |
Compatible Rope Diameter | 3/16 in |
Swaged Outside Diameter | 7/16 in |
Details
Item | Single Shank Ball |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MIL-DTL-781 |
Lifting Capability | For Lifting |
Fitting Style | Single Shank Ball |
Compatible Rope Material | Stainless Steel |
Description
Single Shank Ball, Compatible Rope Diameter 3/16 in, Compatible Rope Material Stainless Steel, Ball Diameter 31/64 in, Shank Diameter 15/32 in, Ball Height 17/64 in, Swaged Outside Diameter 7/16 in, Material Stainless Steel, Overall Length 47/64 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1210R2632A6E12B4C1P6)
- BISON LIFTING EQUIPMENT 3 Ton Universal Plate Clamp (UPG-30)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- LOOS Single Shank Ball, 303 SE/304, Size 3/32 (MS20664C3)
- LOOS Marine Eye End, 316 S.S, Size 5/32 (EY1-5X)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- LOOS Fork End, 316 SS, Cable Size 1/8 (667-4X)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC12-10PK)
- Loos Wire Rope Clips