Shop All Wire Rope Clips
Loos
Single Shank Ball, 303 SE/304, Size 5/16
Mfr # MS20664C10
Zoro # G4492896
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 5/16 in
- Overall Length 1 3/16 in
- After Swage Dia. 11/16 in
- Material 303SE/304 Stainless Steel
- Standards DFARS Compliant, MIL-DTL-781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS20664C10
- Zoro # G4492896
- UPC # 736791029196
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 5/16 in |
Overall Length | 1 3/16 in |
After Swage Dia. | 11/16 in |
Ball Diameter | 49/64 in |
Shank Diameter | 13/16 in |
Swaged Outside Diameter | 11/16 in |
Ball Height | 27/64 in |
Compatible Rope Diameter | 5/16 in |
Details
Item | Single Shank Ball |
Material | 303SE/304 Stainless Steel |
Standards | DFARS Compliant, MIL-DTL-781 |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Fitting Style | Single Shank Ball |
Description
Single Shank Ball, Compatible Rope Diameter 5/16 in, Compatible Rope Material Stainless Steel, Ball Diameter 49/64 in, Shank Diameter 13/16 in, Ball Height 27/64 in, Swaged Outside Diameter 11/16 in, Material Stainless Steel, Overall Length 1 3/16 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- BAUER LADDER 8 ft Fiberglass Stepladder (35008)
- PEERLESS CHAIN 9/32-5/16 G80 CL SL HK W/L UPC, 8418280 (8418280)
- ZORO SELECT Caster Wheel, 135 lb., 4 D x 1 In. (2RZH6)
- LOOS Single Shank Ball, 303 SE/304, Size 1/4 (MS20664C8)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/16 (MS21259-6RH)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/64 (BA3-1.5)
- US CARGO CONTROL 3/16" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC316-25PK)
- Loos Chains, Ropes & Cables