Shop All Wire Rope Clips
Loos
Single Shank Ball, 303 SE/304, Size 3/32
Mfr # MS20664C3
Zoro # G4492905
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/32 in
- Overall Length 25/64 in
- After Swage Dia. 1/4 in
- Material 303SE/304 Stainless Steel
- Standards DFARS Compliant, MIL-DTL-781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS20664C3
- Zoro # G4492905
- UPC # 736791029035
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/32 in |
Overall Length | 25/64 in |
After Swage Dia. | 1/4 in |
Compatible Rope Diameter | 3/32 in |
Ball Height | 5/32 in |
Swaged Outside Diameter | 1/4 in |
Shank Diameter | 15/64 in |
Ball Diameter | 9/32 in |
Details
Item | Single Shank Ball |
Material | 303SE/304 Stainless Steel |
Standards | DFARS Compliant, MIL-DTL-781 |
Compatible Rope Material | Stainless Steel |
Fitting Style | Single Shank Ball |
Lifting Capability | For Lifting |
Description
Single Shank Ball, Compatible Rope Diameter 3/32 in, Compatible Rope Material Stainless Steel, Ball Diameter 9/32 in, Shank Diameter 15/64 in, Ball Height 5/32 in, Swaged Outside Diameter 1/4 in, Material Stainless Steel, Overall Length 25/64 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Turntable Lazy Susan 6In 500Lb (JC-L02-PS)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 4' - 1-ply (EN1-901-04-T5)
- ANCRA Beam Socket, Steel (40921-10-GRA)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- LOOS Eye End Fitting, 316 S.S, Size 3/16 (668-6X)
- LOOS Fork End, 304 SS, Cable Size 1/8 (MS20667-4)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/8 (NAS1435E4)
- LOOS Single Shank Ball, 303 SE/304, Size 7/32 (MS20664C7)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/16 (NAS1435E2)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/8 (MS21259-4RH)
- MIDWEST FASTENER 5/16" Wire Rope Clips 50PK (52192)
- Loos Chains, Ropes & Cables