Shop All Wire Rope Clips
Loos
Single Shank Ball, 303 SE/304, Size 1/8
Mfr # MS20664C4
Zoro # G4492914
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/8 in
- Overall Length 1/2 in
- After Swage Dia. 5/16 in
- Material 303SE/304 Stainless Steel
- Standards DFARS Compliant, MIL-DTL-781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # MS20664C4
- Zoro # G4492914
- UPC # 736791029066
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/8 in |
Overall Length | 1/2 in |
After Swage Dia. | 5/16 in |
Swaged Outside Diameter | 5/16 in |
Ball Diameter | 11/32 in |
Compatible Rope Diameter | 1/8 in |
Ball Height | 3/16 in |
Shank Diameter | 5/16 in |
Details
Item | Single Shank Ball |
Material | 303SE/304 Stainless Steel |
Standards | DFARS Compliant, MIL-DTL-781 |
Compatible Rope Material | Stainless Steel |
Fitting Style | Single Shank Ball |
Lifting Capability | For Lifting |
Description
Single Shank Ball, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Ball Diameter 11/32 in, Shank Diameter 5/16 in, Ball Height 3/16 in, Swaged Outside Diameter 5/16 in, Material Stainless Steel, Overall Length 1/2 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- CASTERHQ 6"x2" Hvy Dty Caster Set W/ Red Polyurethane on Steel Wheels, 1, PK4 (HD6660-01-PCI-TLB-V-SO4-S1)
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- DAYTON Round Sling, Endless, 10 ft., 5300 lb. (2MJL9)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/16 (BA3-2)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- LOOS Marine Eye End, 316 S.S, Size 1/8 (EY1-4X)
- LOOS Strap Fork End, 304 SS, Cable Size 3/32 (NAS1435K3)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- INDUSCO Thimble, 1/2", Stainless Steel Reg (89700141)
- Loos Chains, Ropes & Cables