Shop All Wire Rope Clips
Loos
Single Shank Ball, 303 SE/304, Size 1/16
Mfr # MS20664C2
Zoro # G4493011
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/16 in
- After Swage Dia. 3/16 in
- Overall Length 17/64 in
- Material 303SE/304 Stainless Steel
- Standards DFARS Compliant, MIL-DTL-781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS20664C2
- Zoro # G4493011
- UPC # 736791029004
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/16 in |
After Swage Dia. | 3/16 in |
Overall Length | 17/64 in |
Swaged Outside Diameter | 3/16 in |
Compatible Rope Diameter | 1/16 in |
Ball Diameter | 7/32 in |
Shank Diameter | 5/32 in |
Ball Height | 7/64 in |
Details
Item | Single Shank Ball |
Material | 303SE/304 Stainless Steel |
Standards | DFARS Compliant, MIL-DTL-781 |
Lifting Capability | For Lifting |
Fitting Style | Single Shank Ball |
Compatible Rope Material | Stainless Steel |
Description
Single Shank Ball, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Ball Diameter 7/32 in, Shank Diameter 5/32 in, Ball Height 7/64 in, Swaged Outside Diameter 3/16 in, Material Stainless Steel, Overall Length 17/64 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 10L x 4.5W x 3H (B184085)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3991404)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X472)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- LOOS Marine Eye End, 316 S.S, Size 5/32 (EY1-5X)
- LOOS Eye End Fitting, 304 S.S, Size 3/8 (MS20668-12)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 3/32 (MS21259-3LH)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/16 in (259-6CTRH)
- Loos Wire Rope Clips