Shop All Cable Swaging Tools
Loos
Powered Swaging Machine Kit, 1/16-3/8
Mfr # M2-PK
Zoro # G9959923
product price: $28,522.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$28,522.99
Free 30-Day Returns
Key Features
- For Cable Size 1/16 in to 3/8 in
- Handle Length 11 in
- Jaw Material Heat Treated Steel
- Function Swages Shank and Ball Type AN or MS Cable Fittings
- Includes 1.5 single-phase 115V Motor TEFC, Foot Switch w/7-1/2 ft Cord, Assortment of Straight Shank and Ball Terminal Roll Dies, 4 Gauges, Spring Clip Assy, Guide Assy Adjustable Stop, Shipping Case/Bench, Wrench and Handle Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # M2-PK
- Zoro # G9959923
- UPC # 736791003073
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size | 1/16 in to 3/8 in |
Handle Length | 11 in |
Details
Item | Electric Bench Mount Swaging Machine Kit |
Jaw Material | Heat Treated Steel |
Function | Swages Shank and Ball Type AN or MS Cable Fittings |
Includes | 1.5 single-phase 115V Motor TEFC, Foot Switch w/7-1/2 ft Cord, Assortment of Straight Shank and Ball Terminal Roll Dies, 4 Gauges, Spring Clip Assy, Guide Assy Adjustable Stop, Shipping Case/Bench, Wrench and Handle Extension |
Description
Electric Bench Mount Swaging Machine Kit, For Cable Size 1/16 in to 3/8 in, Handle Length 11 in, Function Swages Shank and Ball Type AN or MS Cable Fittings, Jaw Material Heat Treated Steel, Includes 1.5 single-phase 115V Motor TEFC, Foot Switch w/7-1/2 ft Cord, Assortment of Straight Shank and Ball Terminal Roll Dies, 4 Gauges, Spring Clip Assy, Guide Assy Adjustable Stop, Shipping Case/Bench, Wrench and Handle Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4 (MHSTK64)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- EXCEL BLADES Small V Carving Gouge Wood and Hobby Chisel Refills 2pcs., 12pk. (20330)
- GREENLEE Nut Driver, 1/4 in., Hollow, 3 in. (0253-12C)
- LOOS Locoloc® Hand Swaging Tool, 1/8 to 7/32 In. (0-1/8)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- LOOS Locoloc® Hand Swaging Tool, 3/32 and 1/8 (0-3/32)
- ZORO SELECT Swaging Tool, Size 1/8, 5/32, 3/16, 1/4 In (1DMV1)
- Loos Cable Swaging Tools