Shop All Cable Swaging Tools
Loos
Portable Swaging Machine Kit, 1/16-3/16
Mfr # M1-K
Zoro # G8309262
product price: $11,069.99
/ea
Free Shipping & Returns
$11,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Cable Size 1/16 in to 3/16 in
- Handle Length 23 in
- Jaw Material Heat Treated Steel
- Includes Steel Carrying Case, 3 Ball Terminal Roll Dies, 5 Shank Terminal Roll Dies, Gauge for Ball Terminals, Gauge for Straight Shank Terminals and Guide Assembly
- Function Swages Shank and Ball Type MS Cable Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # M1-K
- Zoro # G8309262
- UPC # 736791003271
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size | 1/16 in to 3/16 in |
Handle Length | 23 in |
Details
Item | Portable Hand Swaging Machine Kit |
Jaw Material | Heat Treated Steel |
Includes | Steel Carrying Case, 3 Ball Terminal Roll Dies, 5 Shank Terminal Roll Dies, Gauge for Ball Terminals, Gauge for Straight Shank Terminals and Guide Assembly |
Function | Swages Shank and Ball Type MS Cable Fittings |
Description
Portable Hand Swaging Machine Kit, For Cable Size 1/16 in to 3/16 in, Handle Length 23 in, Function Swages Shank and Ball Type MS Cable Fittings, Jaw Material Heat Treated Steel, Includes Steel Carrying Case, 3 Ball Terminal Roll Dies, 5 Shank Terminal Roll Dies, Gauge for Ball Terminals, Gauge for Straight Shank Terminals and Guide Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 2-3/8 in. L (855.504.11)
- GREY PNEUMATIC 1/4 Drive X 5/16 Deep Duo Socket - 6 Point (89010D)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- LOOS Locoloc® Hand Swaging Tool, 3/32 and 1/8 (0-3/32)
- LOOS Locoloc® Hand Swaging Tool, 3/16 and 7/32 (0-3/16)
- LOOS Bench Mounted Swaging Machine, 1/16-3/8 (M2)
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Copper (CSS KIT)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- Loos Cable Swaging Tools