Shop All Wire Rope Clips
Loos
Plain Ball, 303 SE/304, Cable Size 5/32
Mfr # BA3-5
Zoro # G4493027
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 5/32 in
- After Swage Dia. 3/8 in
- Overall Length 15/64 in
- Material 303SE/304 Stainless Steel
- Standards BACT14B, NAS494
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # BA3-5
- Zoro # G4493027
- UPC # 736791029707
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 5/32 in |
After Swage Dia. | 3/8 in |
Overall Length | 15/64 in |
Ball Diameter | 27/64 in |
Compatible Rope Diameter | 5/32 in |
Swaged Outside Diameter | 3/8 in |
Details
Item | Plain Ball |
Material | 303SE/304 Stainless Steel |
Standards | BACT14B, NAS494 |
Finish | Plain |
Compatible Rope Material | Stainless Steel |
Fitting Style | Plain Ball |
Lifting Capability | For Lifting |
Description
Plain Ball, Compatible Rope Diameter 5/32 in, Compatible Rope Material Stainless Steel, Ball Diameter 27/64 in, Shank Diameter Not Applicable, Swaged Outside Diameter 3/8 in, Material Stainless Steel, Overall Length 15/64 in, Lifting Capability For Lifting, Finish Plain, Fitting Style Plain Ball, Fitting Type Swage, Standards BACT14B, NAS494
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Mold-ON-Rubber Wheel, Metal Th, PK4 (8X2-SCSOF-RCI-1)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown PE 3000 Pallet Trucks (CR 100462-A)
- MAGLINER Accessory Bag, Canvas, 18in x 12 in, Canvas (302682)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW-SP14)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- LOOS Eye End Fitting, 316 S.S, Size 3/16 (668-6X)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- LOOS Single Shank Ball, 303 SE/304, Size 3/32 (MS20664C3)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- LOOS Strap Fork End, 304 SS, Cable Size 3/16 (NAS1435K6)
- DAYTON Wire Rope Clip and Thimble Kit, 7/16 In (2VKK3)
- Loos Chains, Ropes & Cables