Shop All Wire Rope Clips
Loos
Plain Ball, 303 SE/304, Cable Size 3/16
Mfr # BA3-6
Zoro # G4493002
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in
- After Swage Dia. 7/16 in
- Overall Length 17/64 in
- Material 303SE/304 Stainless Steel
- Standards BACT14B, NAS494
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # BA3-6
- Zoro # G4493002
- UPC # 736791029714
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/16 in |
After Swage Dia. | 7/16 in |
Overall Length | 17/64 in |
Swaged Outside Diameter | 7/16 in |
Ball Diameter | 1/2 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Plain Ball |
Material | 303SE/304 Stainless Steel |
Standards | BACT14B, NAS494 |
Finish | Plain |
Fitting Style | Plain Ball |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Plain Ball, Compatible Rope Diameter 3/16 in, Compatible Rope Material Stainless Steel, Ball Diameter 1/2 in, Shank Diameter Not Applicable, Swaged Outside Diameter 7/16 in, Material Stainless Steel, Overall Length 17/64 in, Lifting Capability For Lifting, Finish Plain, Fitting Style Plain Ball, Fitting Type Swage, Standards BACT14B, NAS494
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1", 8-1/2T WLL (1018543)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-20'Lift-USA Chain (LA008-20U)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 1 In, PK10 (MB700048)
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- LOOS Strap Fork End, 304 SS, Cable Size 3/32 (NAS1435K3)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- LOOS Fork End, 304 SS, Cable Size 3/8 (MS20667-12)
- LOOS Eye End Fitting, 316 S.S, Size 1/16 (668-2X)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 3/32 (MS21259-3LH)
- INDUSCO Thimble, 1/8", Regular Electro Galv (89700146)
- Loos Wire Rope Clips