Shop All Wire Rope Clips
Loos
Plain Ball, 303 SE/304, Cable Size 1/32
Mfr # BA3-1
Zoro # G4493063
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/32 in
- Overall Length 9/64 in
- After Swage Dia. 3/16 in
- Material 303SE/304 Stainless Steel
- Standards BACT14B, NAS494
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # BA3-1
- Zoro # G4493063
- UPC # 736791029653
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/32 in |
Overall Length | 9/64 in |
After Swage Dia. | 3/16 in |
Compatible Rope Diameter | 1/32 in |
Swaged Outside Diameter | 3/16 in |
Ball Diameter | 7/32 in |
Details
Item | Plain Ball |
Material | 303SE/304 Stainless Steel |
Standards | BACT14B, NAS494 |
Finish | Plain |
Fitting Style | Plain Ball |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Description
Plain Ball, Compatible Rope Diameter 1/32 in, Compatible Rope Material Stainless Steel, Ball Diameter 7/32 in, Shank Diameter Not Applicable, Swaged Outside Diameter 3/16 in, Material Stainless Steel, Overall Length 9/64 in, Lifting Capability For Lifting, Finish Plain, Fitting Style Plain Ball, Fitting Type Swage, Standards BACT14B, NAS494
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- MAGLINER Walk Ramp, 2800 lb., Up to 21 in. (VR39062)
- GREENLEE 3/8 Rope Puller 300FT Rope (450)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 3 in W, Polyester, Yellow (EE2803DTX15)
- LOOS Fork End, 304 SS, Cable Size 5/32 (MS20667-5)
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- LOOS Marine Eye End, 316 S.S, Size 1/8 (EY1-4X)
- LOOS Marine Eye End, 316 S.S, Size 3/8 (EY1-12X)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clip (GDFWRC12)
- Loos Chains, Ropes & Cables