Shop All Wire Rope Clips
Loos
Plain Ball, 303 SE/304, Cable Size 1/16
Mfr # BA3-2
Zoro # G4493072
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/16 in
- After Swage Dia. 3/16 in
- Overall Length 9/64 in
- Material 303SE/304 Stainless Steel
- Standards BACT14B, NAS494
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # BA3-2
- Zoro # G4493072
- UPC # 736791029677
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/16 in |
After Swage Dia. | 3/16 in |
Overall Length | 9/64 in |
Compatible Rope Diameter | 1/16 in |
Swaged Outside Diameter | 3/16 in |
Ball Diameter | 7/32 in |
Details
Item | Plain Ball |
Material | 303SE/304 Stainless Steel |
Standards | BACT14B, NAS494 |
Finish | Plain |
Fitting Style | Plain Ball |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Description
Plain Ball, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Ball Diameter 7/32 in, Shank Diameter Not Applicable, Swaged Outside Diameter 3/16 in, Material Stainless Steel, Overall Length 9/64 in, Lifting Capability For Lifting, Finish Plain, Fitting Style Plain Ball, Fitting Type Swage, Standards BACT14B, NAS494
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410895)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White (BC340)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hook (2620SH)
- GLOBAL INDUSTRIAL Portable Drum Lifter & Palletizer, Steel, Blue, 800 Lb. Capacity (955061)
- LOOS Single Shank Ball, 303 SE/304, Size 3/32 (MS20664C3)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/32 (MS21259-3RH)
- LOOS Eye End Fitting, 316 S.S, Size 5/32 (668-5X)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- LOOS Marine Eye End, 316 S.S, Size 1/16 (EY1-2X)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/8 (NAS1435E4)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- Loos Wire Rope Clips