Shop All Hole, Drill, Bore, and Wire Gauges
Loos
Oval Sleeve Gauge, 3/8, 7/16, 1/2
Mfr # GA-3P
Zoro # G8000912
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 3/8, 7/16 and 1/2
- Length (In.) 4
- Material Steel
- Width (In.) 2
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # GA-3P
- Zoro # G8000912
- UPC # 736791004322
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 4 |
Width (In.) | 2 |
Dimension Type | Inch |
Details
Measuring Range (In.) | 3/8, 7/16 and 1/2 |
Material | Steel |
Maximum Measurement - Inch | 1/2 in |
Minimum Measurement - Inch | 3/8 in |
Increments | 0.0625 in |
Range (In.) | 3/8 in to 1/2 in |
Range - Inch | 3/8 in to 1/2 in |
Description
n/a, Dimension Type Inch, Increments 0.0625 in, Maximum Measurement - Inch 1/2 in, Minimum Measurement - Inch 3/8 in, Material Steel, Range - Inch 3/8 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Hollow Punch Set, Not Tether Capable (66002)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911401)
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20616X60)
- SQUIDS BY ERGODYNE Bottle Holder (3775L)
- LOOS Ball Terminal Gauge, 1/16 to 1/8 (GA-B24)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 1/32-3/16 (GA-1P)
- LOOS Locoloc® Cable Diameter Gauge, 1/16 to 3/8 (GA-4)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 7/32-5/16 (GA-2P)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- ASIMETO 14 24 Digital Bore Gauge (7485221)
- Loos Hole, Drill, Bore, and Wire Gauges