Shop All Wire Rope Clips
Loos
Marine Eye End, 316 S.S, Size 5/32
Mfr # EY1-5X
Zoro # G4490236
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 5/32 in
- Eye Inside Dia. 21/64 in
- After Swage Dia. 1/4 in
- Material 316 stainless steel
- Tine Thickness 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # EY1-5X
- Zoro # G4490236
- UPC # 736791028410
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 5/32 in |
Eye Inside Dia. | 21/64 in |
After Swage Dia. | 1/4 in |
Compatible Rope Diameter | 5/32 in |
Shank Diameter | 19/64 in |
Swaged Outside Diameter | 1/4 in |
Eye Inside Diameter | 21/64 in |
Details
Item | Marine Eye Fitting |
Material | 316 stainless steel |
Tine Thickness | 9/32 in |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Eye Thickness | 9/32 in |
Eye Fitting Type | Marine Eye Fitting |
Compatible Rope Material | Stainless Steel |
Description
Marine Eye Fitting, Compatible Rope Diameter 5/32 in, Swaged Outside Diameter 1/4 in, Eye Inside Diameter 21/64 in, Eye Fitting Type Marine Eye Fitting, Eye Thickness 9/32 in, Shank Diameter 19/64 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist W/ 15ft Lift, 1-1/2Ton (S90-150-15)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 660 lb., Slvr (9401-25A)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G009)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- LOOS Marine Eye End, 316 S.S, Size 1/8 (EY1-4X)
- LOOS Fork End, 304 SS, Cable Size 1/16 (MS20667-2)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK6)
- Loos Wire Rope Clips