Shop All Wire Rope Clips
Loos
Marine Eye End, 316 S.S, Size 3/8
Mfr # EY1-12X
Zoro # G4490202
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/8 in
- Eye Inside Dia. 41/64 in
- After Swage Dia. 5/8 in
- Material 316 stainless steel
- Tine Thickness 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # EY1-12X
- Zoro # G4490202
- UPC # 736791028502
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/8 in |
Eye Inside Dia. | 41/64 in |
After Swage Dia. | 5/8 in |
Swaged Outside Diameter | 5/8 in |
Shank Diameter | 45/64 in |
Eye Inside Diameter | 41/64 in |
Compatible Rope Diameter | 3/8 in |
Details
Item | Marine Eye Fitting |
Material | 316 stainless steel |
Tine Thickness | 19/32 in |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Eye Fitting Type | Marine Eye Fitting |
Compatible Rope Material | Stainless Steel |
Eye Thickness | 19/32 in |
Description
Marine Eye Fitting, Compatible Rope Diameter 3/8 in, Swaged Outside Diameter 5/8 in, Eye Inside Diameter 41/64 in, Eye Fitting Type Marine Eye Fitting, Eye Thickness 19/32 in, Shank Diameter 45/64 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 2K (LOW-2G)
- CC CREST Swivel Stem Caster, Blue Rubber, 4" (CDP-Z-241)
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (KDTF102242)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/8 (MS21259-4RH)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/32 (BA3-3)
- LOOS Eye End Fitting, 316 S.S, Size 1/16 (668-2X)
- LOOS Eye End Fitting, 304 S.S, Size 1/16 (MS20668-2)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/16 (NAS1435E2)
- LOOS Fork End, 304 SS, Cable Size 5/32 (MS20667-5)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 3/32 (MS21259-3LH)
- Loos Wire Rope Clips