Shop All Wire Rope Clips
Loos
Marine Eye End, 316 S.S, Size 3/16
Mfr # EY1-6X
Zoro # G4490245
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in
- Eye Inside Dia. 25/64 in
- After Swage Dia. 5/16 in
- Material 316 stainless steel
- Tine Thickness 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # EY1-6X
- Zoro # G4490245
- UPC # 736791028434
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/16 in |
Eye Inside Dia. | 25/64 in |
After Swage Dia. | 5/16 in |
Eye Inside Diameter | 25/64 in |
Compatible Rope Diameter | 3/16 in |
Shank Diameter | 23/64 in |
Swaged Outside Diameter | 5/16 in |
Details
Item | Marine Eye Fitting |
Material | 316 stainless steel |
Tine Thickness | 23/64 in |
For Use With | Stainless Steel Cable |
Compatible Rope Material | Stainless Steel |
Eye Fitting Type | Marine Eye Fitting |
Lifting Capability | For Lifting |
Eye Thickness | 23/64 in |
Description
Marine Eye Fitting, Compatible Rope Diameter 3/16 in, Swaged Outside Diameter 5/16 in, Eye Inside Diameter 25/64 in, Eye Fitting Type Marine Eye Fitting, Eye Thickness 23/64 in, Shank Diameter 23/64 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 2300 lb. (2T110X4)
- CURT Hand Crank Winch with 15 Strap Bow Loop 900 lbs 65 Handle (25002)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 14' - 1-ply (EE1-903-14-T3)
- LOOS Eye End Fitting, 304 S.S, Size 1/8 (MS20668-4)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/16 (BA3-2)
- LOOS Marine Eye End, 316 S.S, Size 3/32 (EY1-3X)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/32 (BA3-3)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/32 (BA3-1)
- LOOS Fork End, 304 SS, Cable Size 1/16 (MS20667-2)
- SURTEK German style wire rope clip 3/8" (PER5A)
- Loos Chains, Ropes & Cables