Shop All Wire Rope Clips
Loos
Marine Eye End, 316 S.S, Size 1/8
Mfr # EY1-4X
Zoro # G4490227
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/8 in
- Eye Inside Dia. 17/64 in
- After Swage Dia. 7/32 in
- Material 316 stainless steel
- Tine Thickness 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # EY1-4X
- Zoro # G4490227
- UPC # 736791028397
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/8 in |
Eye Inside Dia. | 17/64 in |
After Swage Dia. | 7/32 in |
Shank Diameter | 1/4 in |
Eye Inside Diameter | 17/64 in |
Swaged Outside Diameter | 7/32 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Marine Eye Fitting |
Material | 316 stainless steel |
Tine Thickness | 7/32 in |
For Use With | Stainless Steel Cable |
Eye Thickness | 7/32 in |
Eye Fitting Type | Marine Eye Fitting |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Marine Eye Fitting, Compatible Rope Diameter 1/8 in, Swaged Outside Diameter 7/32 in, Eye Inside Diameter 17/64 in, Eye Fitting Type Marine Eye Fitting, Eye Thickness 7/32 in, Shank Diameter 1/4 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101G-FI)
- WOODS POWR-GRIP Plastic Plunger Assembly Instructions (PLUNGER)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- LOOS Eye End Fitting, 316 S.S, Size 3/16 (668-6X)
- LOOS Locking Stud, LH, 304 S.S, Cable Size 1/4 (MS21260-8LH)
- LOOS Single Shank Ball, 304 SS, Size 3/16 (MS20664C6)
- LOOS Fork End, 304 SS, Cable Size 3/16 (MS20667-6)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- LOCOLOC Sleeve, Copper, 3/64 in., Nickel Plated (SL2-1.5N)
- Loos Wire Rope Clips