Shop All Wire Rope Clips
Loos
Marine Eye End, 316 S.S, Size 1/16
Mfr # EY1-2X
Zoro # G4490324
original price:
$7.79
5% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/16 in
- Eye Inside Dia. 17/64 in
- After Swage Dia. 9/64 in
- Material 316 stainless steel
- For Use With Stainless Steel Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # EY1-2X
- Zoro # G4490324
- UPC # 736791028359
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/16 in |
Eye Inside Dia. | 17/64 in |
After Swage Dia. | 9/64 in |
Swaged Outside Diameter | 9/64 in |
Eye Inside Diameter | 17/64 in |
Shank Diameter | 5/32 in |
Compatible Rope Diameter | 1/16 in |
Details
Item | Marine Eye Fitting |
Material | 316 stainless steel |
For Use With | Stainless Steel Cable |
Tine Thickness | 7/32 in |
Lifting Capability | For Lifting |
Eye Fitting Type | Marine Eye Fitting |
Compatible Rope Material | Stainless Steel |
Eye Thickness | 7/32 in |
Description
Marine Eye Fitting, Compatible Rope Diameter 1/16 in, Swaged Outside Diameter 9/64 in, Eye Inside Diameter 17/64 in, Eye Fitting Type Marine Eye Fitting, Eye Thickness 7/32 in, Shank Diameter 5/32 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- HILMAN ROLLERS 12.5-TON CAPACITY ERS SERIES (12.5-ERS)
- KONG USA Quick Links C.S.mm. 8 Non-Tested (400080ZB2XK)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB250472)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/16 (MS21259-6RH)
- LOOS Fork End, 304 SS, Cable Size 3/8 (MS20667-12)
- LOOS Fork End, 304 SS, Cable Size 1/4 (MS20667-8)
- LOOS Single Shank Ball, 303 SE/304, Size 1/4 (MS20664C8)
- LOOS Single Shank Ball, 303 SE/304, Size 5/16 (MS20664C10)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1" (1010239)
- Loos Chains, Ropes & Cables