Shop All Hole, Drill, Bore, and Wire Gauges
Loos
Locoloc® Oval and Stop Sleeve Gauge, 1/32-3/16
Mfr # GA-1P
Zoro # G7890102
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1/16, 1/32, 1/8, 3/32, 3/64, 5/32 and 3/16
- Length (In.) 3-1/2
- Width (In.) 2
- Material Steel
- Maximum Measurement - Inch 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # GA-1P
- Zoro # G7890102
- UPC # 736791004308
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 3-1/2 |
Width (In.) | 2 |
Dimension Type | Inch |
Details
Measuring Range (In.) | 1/16, 1/32, 1/8, 3/32, 3/64, 5/32 and 3/16 |
Material | Steel |
Maximum Measurement - Inch | 3/16 in |
Minimum Measurement - Inch | 1/32 in |
Increments | 0.015625 in |
Range (In.) | 1/32 in to 3/16 in |
Range - Inch | 1/32 in to 3/16 in |
Description
n/a, Dimension Type Inch, Increments 0.015625 in, Maximum Measurement - Inch 3/16 in, Minimum Measurement - Inch 1/32 in, Material Steel, Range - Inch 1/32 in to 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN High Impact Chisel Set, 3 Pieces (1819362)
- J.W. WINCO GN2280-ALS-20-K-30 Bulls Eye Level (GN2280)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 7/32-5/16 (GA-2P)
- LOOS Oval Sleeve Gauge, 3/8, 7/16, 1/2 (GA-3P)
- LOOS Locoloc® Cable Diameter Gauge, 1/16 to 3/8 (GA-4)
- LOOS Ball Terminal Gauge, 1/16 to 1/8 (GA-B24)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- Loos Precision Gauges & Accessories