Shop All Cable Swaging Tools
Loos
Locoloc® Hand Swaging Tool, 5/16 Alum & Copper
Mfr # 0-5/16
Zoro # G8477445
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Cable Size (In.) 5/16 Aluminum and Copper
- Handle Length 25 in
- Jaw Material Steel
- Overall Cutter L (In.) 28
- Overall Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # 0-5/16
- Zoro # G8477445
- UPC # 736791002182
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 5/16 Aluminum and Copper |
Handle Length | 25 in |
Overall Length | 28 |
Handle Length (In.) | 25 in |
Compatible Copper Oval Sleeve Size | 5/16 in |
Compatible Sleeve Size | 5/16 in |
Tool Length | 28 in |
Compatible Aluminum Oval Sleeve Size | 5/16 in |
Compatible Cable Size | 5/16 in |
Details
Item | Hand Swaging Tool |
Jaw Material | Steel |
Overall Cutter L (In.) | 28 |
Includes | Locoloc Go/No-Go Gauge |
Function | Swages Oval Sleeves |
Product Type | Hand Swager |
Tool Weight | 5 lb |
Includes Cable Cutter | No |
Number of Cavities | 1 |
Tool Function | Oval Sleeve, Swages Aluminum and Copper Sleeve |
Compatible Sleeve Type | Oval |
Cable Cutter Included | Swaging Tool Only |
Description
Hand Swaging Tool, Product Type Hand Swager, Number of Cavities 1, Tool Length 28 in, Includes Cable Cutter No, Compatible Aluminum Oval Sleeve Size 5/16 in, Compatible Cable Size 5/16 in, Compatible Copper Oval Sleeve Size 5/16 in, Compatible Sleeve Size 5/16 in, Compatible Sleeve Type Oval, Handle Length 25 in, Includes Locoloc Go/No-Go Gauge, Jaw Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Metric 12Mm-1.50Mm (9743)
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- LOOS Bench Mounted Swaging Machine Kit (M2-K)
- LOOS Portable Swaging Machine Kit, 1/16-3/16 (M1-K)
- LOOS Locoloc® Hand Swaging Tool, 1/4-3/8, Oval & Stop (0-1/4)
- LOOS Hand Swaging Tool, Hydraulic, 1/4-1/2 (#3-H)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Aluminum (AZP KIT)
- LOOS Locoloc® Hand Swaging Tool, Cable Size 1/16-3/16 (#1-SC)
- LOCOLOC Hand Swaging Tool, Steel (00-2-3LL)
- Loos Cable Swaging Tools