Shop All Cable Swaging Tools
Loos
Locoloc® Hand Swaging Tool, 3/32 and 1/8
Mfr # 0-3/32
Zoro # G4964574
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Cable Size (In.) 1/8 Stainless Steel, 3/32 Aluminum and Copper
- Handle Length 17 in
- Jaw Material Steel
- Overall Cutter L (In.) 20
- Handle Length (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # 0-3/32
- Zoro # G4964574
- UPC # 736791002106
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 1/8 Stainless Steel, 3/32 Aluminum and Copper |
Handle Length | 17 in |
Handle Length (In.) | 17 in |
Overall Length | 20 |
Compatible Aluminum Oval Sleeve Size | 3/32 in |
Compatible Sleeve Size | 3/32 in, 1/8 in |
Compatible Copper Oval Sleeve Size | 3/32 in |
Compatible Steel Oval Sleeve Size | 1/8 in |
Tool Length | 20 in |
Compatible Cable Size | 3/32 in, 1/8 in |
Compatible Aluminum Stop Sleeve Size | 3/32 in, 1/8 in |
Compatible Copper Stop Sleeve Size | 3/32 in, 1/8 in |
Details
Item | Hand Swaging Tool |
Jaw Material | Steel |
Overall Cutter L (In.) | 20 |
Includes | Locoloc Go/No-Go Gauge |
Function | Swages Oval and Stop Sleeves |
Product Type | Hand Swager |
Tool Function | Oval Sleeve, Stop Sleeve, Swages Aluminum and Copper Sleeve |
Tool Weight | 4.2 lb |
Number of Cavities | 1 |
Includes Cable Cutter | No |
Compatible Sleeve Type | Oval, Stop |
Cable Cutter Included | Swaging Tool Only |
Description
Hand Swaging Tool, Product Type Hand Swager, Number of Cavities 1, Tool Length 20 in, Includes Cable Cutter No, Compatible Aluminum Oval Sleeve Size 3/32 in, Compatible Aluminum Stop Sleeve Size 3/32 in, 1/8 in, Compatible Cable Size 3/32 in, 1/8 in, Compatible Copper Oval Sleeve Size 3/32 in, Compatible Copper Stop Sleeve Size 3/32 in, 1/8 in, Compatible Sleeve Size 3/32 in, 1/8 in, Compatible Sleeve Type Oval, Stop, Compatible Steel Oval Sleeve Size 1/8 in, Handle Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- MAKITA Impact XPS 2 Phillips 1" Insert Bit, 15 (E-00664)
- ENERPAC G382107, BEARING (G382107)
- ABANAKI Belt (BMLM-08)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Aluminum (AZP KIT)
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Copper (CSS KIT)
- LOOS Locoloc® Hand Swaging Tool, 3/16 and 7/32 (0-3/16)
- LOOS Locoloc® Hand Swaging Tool, Cable Size 1/16-3/16 (#1-SC)
- LOOS Locoloc® Hand Swaging Tool, 5/16 Alum & Copper (0-5/16)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- Loos Cable Swaging Tools