Shop All Cable Swaging Tools
Loos
Locoloc® Hand Swaging Tool, 3/16 and 7/32
Mfr # 0-3/16
Zoro # G4785611
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Scissor Action Type
- For Cable Size (In.) 3/16 Aluminum and Copper, 7/32 Stainless Steel
- Handle Length 17 in
- Jaw Material Steel
- Overall Cutter L (In.) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # 0-3/16
- Zoro # G4785611
- UPC # 736791002144
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 3/16 Aluminum and Copper, 7/32 Stainless Steel |
Handle Length | 17 in |
Overall Length | 20 |
Handle Length (In.) | 17 in |
Compatible Copper Stop Sleeve Size | 3/16 in |
Compatible Cable Size | 3/16 in, 7/32 in |
Compatible Steel Oval Sleeve Size | 7/32 in |
Compatible Aluminum Oval Sleeve Size | 3/16 in |
Compatible Aluminum Stop Sleeve Size | 3/16 in |
Tool Length | 20 in |
Compatible Sleeve Size | 3/16 in, 7/32 in |
Compatible Copper Oval Sleeve Size | 3/16 in |
Description
Hand Swaging Tool, Product Type Hand Swager, Number of Cavities 1, Tool Length 20 in, Includes Cable Cutter No, Compatible Aluminum Oval Sleeve Size 3/16 in, Compatible Aluminum Stop Sleeve Size 3/16 in, Compatible Cable Size 3/16 in, 7/32 in, Compatible Copper Oval Sleeve Size 3/16 in, Compatible Copper Stop Sleeve Size 3/16 in, Compatible Sleeve Size 3/16 in, 7/32 in, Compatible Sleeve Type Oval, Stop, Compatible Steel Oval Sleeve Size 7/32 in, Handle Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- PALADIN TOOLS Crimper 1300 Insulated Term Awg 22-10 (PA1305)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- BON TOOL Bon 82-466 Kangaroo Combo Screed, 12 Foot (82-466)
- LOOS Hand Swaging Tool, Hydraulic, 1/4-1/2 (#3-H)
- LOOS Bench Mounted Swaging Machine, 1/16-3/8 (M2)
- LOOS Bench Mounted Swaging Machine Kit (M2-K)
- LOOS Locoloc® Hand Swaging Tool, 3/32 and 1/8 (0-3/32)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Aluminum (AZP KIT)
- LOOS Portable Swaging Machine Kit, 1/16-3/16 (M1-K)
- LOCOLOC Locoloc® Hand Swaging Tool, Multi-Groove, Steel (#1-3-SBHS)
- Loos Knives, Cutters & Snips