Shop All Cable Swaging Tools
Loos
Locoloc® Hand Swaging Tool, 1/8 to 7/32 In.
Mfr # 0-1/8
Zoro # G4785627
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Scissor Action Type
- For Cable Size (In.) 5/32 in, 3/16 in, 1/8 Aluminum and Copper Sleeves, 7/32 Stop Sleeves and 5/32 Stainless Steel
- Handle Length 17 in
- Jaw Material Steel
- Overall Cutter L (In.) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # 0-1/8
- Zoro # G4785627
- UPC # 736791002120
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 5/32 in, 3/16 in, 1/8 Aluminum and Copper Sleeves, 7/32 Stop Sleeves and 5/32 Stainless Steel |
Handle Length | 17 in |
Handle Length (In.) | 17 in |
Overall Length | 20 |
Compatible Sleeve Size | 1/8 in, 5/32 in, 3/16 in, 7/32 in |
Compatible Copper Stop Sleeve Size | 5/32 in, 3/16 in, 7/32 in |
Compatible Steel Oval Sleeve Size | 5/32 in |
Compatible Aluminum Stop Sleeve Size | 5/32 in, 3/16 in, 7/32 in |
Compatible Aluminum Oval Sleeve Size | 1/8 in |
Compatible Copper Oval Sleeve Size | 1/8 in |
Compatible Cable Size | 1/8 in, 5/32 in, 3/16 in, 7/32 in |
Tool Length | 20 in |
Description
The LOOS 0-1/8 Locoloc Hand Swaging Tool is the right tool for fast and easy cable swaging. It has an adjustable handle that you can use to cut sleeves to the perfect length. The hand swaging tool features a scissor action design, making it easy to adjust the jaw length. It comes with heat treated steel jaws, which means they are strong enough to cut through aluminum and copper sleeves as well as stainless steel stop sleeves. This versatile tool also cuts 5/32 in., 3/16 in., 1/8 in. Oval and Stop Sleeves on sizes ranging from 5/32" - 7/32". If you want a cable swaging tool that can handle all your jobs around the house or at work, this LOOS 0-1/8 Locoloc Hand Swaging Tool is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Valve Unit-Release 767 (24520)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (DW5222)
- GROZ Inside Caliper, 8" (1463)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- LOOS Hand Swaging Tool, Hydraulic, 1/4-1/2 (#3-H)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- LOOS Locoloc® Hand Swaging Tool, 5/16 Alum & Copper (0-5/16)
- LOOS Locoloc® Hand Swaging Tool, 3/32 and 1/8 (0-3/32)
- LOOS Portable Swaging Machine Kit, 1/16-3/16 (M1-K)
- PRIMELINE TOOLS 1/16 in. x 1/8 in. Cable Swage-It Tool (Single Pack) (GD 52215)
- Loos Knives, Cutters & Snips