Shop All Cable Swaging Tools
Loos
Locoloc® Hand Swaging Tool, 1/16 and 3/32
Mfr # 0-1/16
Zoro # G8477436
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Cable Size (In.) 1/16 Aluminum and Copper, 3/32 Stainless Steel
- Handle Length 17 in
- Jaw Material Steel
- Overall Cutter L (In.) 20
- Function Swages Oval and Stop Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # 0-1/16
- Zoro # G8477436
- UPC # 736791002090
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 1/16 Aluminum and Copper, 3/32 Stainless Steel |
Handle Length | 17 in |
Overall Length | 20 |
Handle Length (In.) | 17 in |
Compatible Copper Stop Sleeve Size | 1/16 in |
Compatible Aluminum Oval Sleeve Size | 1/16 in |
Compatible Cable Size | 1/16 in, 3/32 in |
Compatible Aluminum Stop Sleeve Size | 1/16 in |
Tool Length | 20 in |
Compatible Sleeve Size | 1/16 in, 3/32 in |
Compatible Copper Oval Sleeve Size | 1/16 in |
Compatible Steel Oval Sleeve Size | 1/16 in, 3/32 in |
Details
Item | Hand Swaging Tool |
Jaw Material | Steel |
Overall Cutter L (In.) | 20 |
Function | Swages Oval and Stop Sleeves |
Includes | Locoloc Go/No-Go Gauge |
Product Type | Hand Swager |
Includes Cable Cutter | No |
Tool Weight | 4.2 lb |
Tool Function | Aluminum and Copper Sleeve, Stainless Steel Oval Sleeve, Swages Oval and Stop Sleeve |
Number of Cavities | 1 |
Compatible Sleeve Type | Oval, Stop |
Cable Cutter Included | Swaging Tool Only |
Description
The LOOS 0-1/16 Locoloc® Hand Swaging Tool is the perfect tool for all your cable swaging needs. It can be used to make a variety of connections, including splices and terminations. The tool is made from heat treated steel and comes with a 17 in. handle length and 20 in. overall cutter length. The jaw material is also heat treated steel, which makes it durable enough to resist damage from high temperatures during the swaging process. This easy to use hand swaging tool will save you time when it comes to cable connections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2pc Fiber Grip Tweezer Set (19222)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- URREA Urrea Drift Punch Set, 96A, 7 Piece Set (96A)
- UNIBOR 11/16in - 15/16in Weldon Shank step drill 5 DIAS. (19X11/16E5)
- LOOS Portable Swaging Machine Kit, 1/16-3/16 (M1-K)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- LOOS Bench Mounted Swaging Machine Kit (M2-K)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- LOOS Locoloc® Hand Swaging Tool, 3/16 and 7/32 (0-3/16)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- Loos Knives, Cutters & Snips