Shop All Die Sets
Loos
Locoloc® Compression Die Set, Sz 7/16 and 1/2, PR
Mfr # HD3-14A16C
Zoro # G8250532
product price: $171.99
/pr
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Sizes Included 7/16 Aluminum Oval and 1/2 Copper Oval Sleeve
- Includes Test Gauge
- For Cable Size 7/16 in to 1/2 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 7/16 Aluminum Oval and 1/2 Copper Oval Sleeve |
For Cable Size | 7/16 in to 1/2 in |
Details
Item | Compression Die Set |
Number of Pieces | 2 |
Includes | Test Gauge |
Material | Tool steel |
Description
Compression Die Set, For Cable Size 7/16 in to 1/2 in, Includes Test Gauge, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- HAMPTON Bolt J W/Nut 1/4"X2.31" (02-3459-854)
- CLEVELAND Screw Machine Drill Bit, #19 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04455)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- HHIP 60 Piece Carbon Steel Tap Die Set (1011-0106)
- WESTWARD Hex Rethreading Die Set, Std 20 Pc (10M991)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-26)
- MASTERCOOL Die 5/16 (71097-15)
- Loos Die Sets