Shop All Wire Rope Clips
Loos
Locking Stud, Long, RH, 304 SS, Size 3/16
Mfr # MS21260L6RH
Zoro # G4492056
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in
- Thread External
- Thread Size 5/16"-24
- Thread Direction Right Hand
- After Swage Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21260L6RH
- Zoro # G4492056
- UPC # 736791023491
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/16 in |
Thread Size | 5/16"-24 |
After Swage Dia. | 5/16 in |
Overall Length | 4 5/8 in |
Thread Length | 3/4 in |
Compatible Rope Diameter | 3/16 in |
Swaged Outside Diameter | 5/16 in |
Shank Diameter | 3/8 in |
Details
Item | Locking Stud, Long |
Thread | External |
Thread Direction | Right Hand |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MIL-DTL-781 |
For Use With | Stainless Steel and Galvanized Cable |
Thread Type | External |
Stud Type | Locking Stud |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Locking Stud, Compatible Rope Diameter 3/16 in, Thread Length 3/4 in, Thread Size 5/16 In.-24, Thread Type External, Swaged Outside Diameter 5/16 in, Overall Length 4 5/8 in, Shank Diameter 3/8 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Locking Stud, Fitting Type Swage, Thread Direction Right Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- DEWALT 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-04)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/16 (MS21259-6RH)
- LOOS Single Shank Ball, 303 SE/304, Size 7/32 (MS20664C7)
- LOOS Strap Fork End, 304 SS, Cable Size 3/16 (NAS1435K6)
- LOOS Fork End, 304 SS, Cable Size 1/4 (MS20667-8)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- Loos Wire Rope Clips