Shop All Wire Rope Clips
Loos
Locking Stud, LH, 304 S.S, Cable Size 1/4
Mfr # MS21260-8LH
Zoro # G4490342
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread External
- Cable Size 1/4 in
- Thread Size 3/8"-24
- Thread Direction Left Hand
- After Swage Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS21260-8LH
- Zoro # G4490342
- UPC # 736791023774
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/4 in |
Thread Size | 3/8"-24 |
After Swage Dia. | 7/16 in |
Overall Length | 5 1/4 in |
Thread Length | 7/8 in |
Swaged Outside Diameter | 7/16 in |
Shank Diameter | 1/2 in |
Compatible Rope Diameter | 1/4 in |
Details
Item | Locking Stud |
Thread | External |
Thread Direction | Left Hand |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MIL-DTL-781 |
For Use With | Stainless Steel and Galvanized Cable |
Thread Type | External |
Stud Type | Locking Stud |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Locking Stud, Compatible Rope Diameter 1/4 in, Thread Length 7/8 in, Thread Size 3/8 In.-24, Thread Type External, Swaged Outside Diameter 7/16 in, Overall Length 5 1/4 in, Shank Diameter 1/2 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Locking Stud, Fitting Type Swage, Thread Direction Left Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wagon Truck With 5th Wheel, 1200 lb. (LW243610)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 5t (PCH050)
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 48,000 lb. Cap (KNRS-24-SLP)
- LOOS Strap Fork End, 304 SS, Cable Size 3/32 (NAS1435K3)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/16 (MS21259-6RH)
- LOOS Eye End Fitting, 304 S.S, Size 1/16 (MS20668-2)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- Loos Chains, Ropes & Cables