Shop All Cable Swaging Tools
Loos
Hand Swaging Tool, Hydraulic, 1/4-1/2
Mfr # #3-H
Zoro # G8172893
product price: $2,856.99
/ea
Free Shipping & Returns
$2,856.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hydraulic Compression
- For Cable Size (In.) 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
- Jaw Material Heat Treated Steel
- Overall Cutter L (In.) 24
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # #3-H
- Zoro # G8172893
- UPC # 736791002267
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Overall Length | 24 |
Handle Length (In.) | 18 in |
Details
Item | Hand Swaging Tool |
Type | Hydraulic Compression |
Jaw Material | Heat Treated Steel |
Overall Cutter L (In.) | 24 |
Includes | Plastic Carrying Case, Dies Not Included |
Function | Swages Oval Sleeves and Aluminum or Copper Stop Sleeves |
Description
Hand Swaging Tool, Includes Plastic Carrying Case, Dies Not Included, Jaw Material Heat Treated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN1/8)
- ABC HAMMERS 4 lb. Brass Hammer with 8" Fiberglass Handle (ABC4BFS)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0609CGP)
- LOOS Portable Swaging Machine, 1/16-3/16 In (M1)
- LOOS Locoloc® Hand Swaging Tool, Cable Size 1/16-3/16 (#1-SC)
- LOOS Locoloc® Hand Swaging Tool, 5/16 Alum & Copper (0-5/16)
- LOOS Locoloc® Hand Swaging Tool, 1/4-3/8, Oval & Stop (0-1/4)
- LOOS Bench Mounted Swaging Machine Kit (M2-K)
- LOOS Locoloc® Hand Swaging Tool, 3/16 and 7/32 (0-3/16)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- Loos Cable Swaging Tools