Shop All Wire Rope Clips
Loos
Fork End, 316 SS, Cable Size 3/16
Mfr # 667-6X
Zoro # G4492591
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in
- Pin Dia. 5/16 in
- Overall Length 3 in
- Tine Spacing 17/64 in
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # 667-6X
- Zoro # G4492591
- UPC # 736791027727
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/16 in |
Pin Dia. | 5/16 in |
Overall Length | 3 in |
Clevis Inside Width | 17/64 in |
Compatible Pin Diameter | 5/16 in |
Compatible Rope Diameter | 1/4 in |
Details
Item | Fork End |
Tine Spacing | 17/64 in |
Material | 316 stainless steel |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Clevis Fitting Type | Fork End |
Compatible Rope Material | Stainless Steel |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/4 in, Compatible Rope Material Stainless Steel, Overall Length 3 in, Clevis Inside Width 17/64 in, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 5/16 in, Clevis Fitting Type Fork End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- LIFT-ALL Chain Sling, G80, Aly Stl, 14 ft L (30008)
- PRO-FIT Side Mirror with Turn Signal Kit (PF11533)
- LOOS Hourglass Sleeve Alum 1/8In. (SL1-4)
- LOOS Strap Fork End, 304 SS, Cable Size 1/16 (NAS1435K2)
- LOOS Marine Eye End, 316 S.S, Size 1/8 (EY1-4X)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/8 (NAS1435E4)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- LOOS Eye End Fitting, 304 S.S, Size 3/8 (MS20668-12)
- ZORO SELECT Wire Rope Clip, 5/16 In, Forged Steel (4DV36)
- Loos Chains, Ropes & Cables