Shop All Wire Rope Clips
Loos
Fork End, 304 SS, Cable Size 5/32
Mfr # MS20667-5
Zoro # G4492747
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 5/32 in
- Pin Dia. 1/4 in
- Tine Spacing 13/64 in
- Overall Length 2 5/8 in
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS20667-5
- Zoro # G4492747
- UPC # 736791028694
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 5/32 in |
Pin Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Shank Diameter | 19/64 in |
Compatible Rope Diameter | 1/8 in |
Clevis Inside Width | 13/64 in |
Compatible Pin Diameter | 1/4 in |
Swaged Outside Diameter | 1/4 in |
Details
Item | Fork End |
Tine Spacing | 13/64 in |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MIL-DTL-781 |
For Use With | Stainless Steel and Galvanized Cable |
Lifting Capability | For Lifting |
Compatible Core Type | Wire Strand Core |
Clevis Fitting Type | Fork End |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Overall Length 2 5/8 in, Swaged Outside Diameter 1/4 in, Shank Diameter 19/64 in, Clevis Inside Width 13/64 in, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 1/4 in, Clevis Fitting Type Fork End, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene, Standards: USDA (3684RXHDWHI)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 200 ft L (12U279)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- MAG-MATE Lifting Magnet, 9" H, 5" L (DL0150)
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- LOOS Eye End Fitting, 304 S.S, Size 1/16 (MS20668-2)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- MIDWEST FASTENER 5/8" Wire Rope Clips 10PK (51060)
- Loos Chains, Ropes & Cables