Shop All Wire Rope Clips
Loos
Fork End, 304 SS, Cable Size 5/16
Mfr # MS20667-10
Zoro # G4492677
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 5/16 in
- Overall Length 4 1/2 in
- Tine Spacing 11/32 in
- Pin Dia. 7/16 in
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS20667-10
- Zoro # G4492677
- UPC # 736791028632
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 5/16 in |
Overall Length | 4 1/2 in |
Pin Dia. | 7/16 in |
Compatible Rope Diameter | 3/8 in |
Clevis Inside Width | 11/32 in |
Compatible Pin Diameter | 7/16 in |
Shank Diameter | 41/64 in |
Swaged Outside Diameter | 5/8 in |
Details
Item | Fork End |
Tine Spacing | 11/32 in |
Material | 304 Stainless steel |
For Use With | Stainless Steel and Galvanized Cable |
Standards | DFARS Compliant, MIL-DTL-781 |
Lifting Capability | For Lifting |
Clevis Fitting Type | Fork End |
Compatible Rope Material | Stainless Steel |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 3/8 in, Compatible Rope Material Stainless Steel, Overall Length 4 1/2 in, Swaged Outside Diameter 5/8 in, Shank Diameter 41/64 in, Clevis Inside Width 11/32 in, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 7/16 in, Clevis Fitting Type Fork End, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 7/32 In, L 50 Ft, WLL 1000 Lb (2TAZ8)
- CHICAGO HARDWARE Clevis Grab Hook, 4000 Lb, Clevis Attachment, 516 In, Drop Forged Steel, SelfColored, For Use, 23710 9 (23710 9)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, Steel (33RH66)
- ZORO SELECT Inner Tube, 10 in. x 3-1/2 in. (35YZ84)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/8 (MS21259-4RH)
- LOOS Strap Fork End, 304 SS, Cable Size 1/8 (NAS1435K4)
- LOOS Marine Eye End, 316 S.S, Size 1/8 (EY1-4X)
- LOOS Locking Stud, Long, RH, 304 SS, Size 3/16 (MS21260L6RH)
- LOOS Marine Eye End, 316 S.S, Size 3/8 (EY1-12X)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- Loos Chains, Ropes & Cables