Shop All Wire Rope Clips
Loos
Fork End, 304 SS, Cable Size 3/8
Mfr # MS20667-12
Zoro # G4492686
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/8 in
- Tine Spacing 3/8 in
- Pin Dia. 1/2 in
- Overall Length 5 3/8 in
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS20667-12
- Zoro # G4492686
- UPC # 736791028618
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/8 in |
Pin Dia. | 1/2 in |
Overall Length | 5 3/8 in |
Clevis Inside Width | 3/8 in |
Shank Diameter | 45/64 in |
Compatible Rope Diameter | 3/8 in |
Swaged Outside Diameter | 5/8 in |
Compatible Pin Diameter | 1/2 in |
Details
Item | Fork End |
Tine Spacing | 3/8 in |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MIL-DTL-781 |
For Use With | Stainless Steel and Galvanized Cable |
Compatible Core Type | Wire Strand Core |
Clevis Fitting Type | Fork End |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 3/8 in, Compatible Rope Material Stainless Steel, Overall Length 5 3/8 in, Swaged Outside Diameter 5/8 in, Shank Diameter 45/64 in, Clevis Inside Width 3/8 in, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 1/2 in, Clevis Fitting Type Fork End, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Alloy Latching J-Hook - 365 Lb. Capacity (14924)
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- ZORO SELECT Rgd Plate Caster, Rubber, 4 in., 400 lb. (B-POEV 102KA-12-SB)
- LOUISVILLE 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1510)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/16 (NAS1435E2)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- LOOS Fork End, 304 SS, Cable Size 3/16 (MS20667-6)
- LOOS Eye End Fitting, 304 S.S, Size 3/8 (MS20668-12)
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- NATIONAL & SPECTRUM 0.25 in. Wire Rope Clamp (110069)
- Loos Wire Rope Clips