Shop All Wire Rope Clips
Loos
Fork End, 304 SS, Cable Size 1/8
Mfr # MS20667-4
Zoro # G4492731
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/8 in
- Tine Spacing 13/64 in
- Overall Length 2 3/8 in
- Pin Dia. 3/16 in
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS20667-4
- Zoro # G4492731
- UPC # 736791028670
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/8 in |
Overall Length | 2 3/8 in |
Pin Dia. | 3/16 in |
Compatible Rope Diameter | 1/8 in |
Clevis Inside Width | 3/16 in |
Shank Diameter | 1/4 in |
Swaged Outside Diameter | 1/4 in |
Compatible Pin Diameter | 3/16 in |
Details
Item | Fork End |
Tine Spacing | 13/64 in |
Material | 304 Stainless steel |
For Use With | Stainless Steel and Galvanized Cable |
Standards | DFARS Compliant, MIL-DTL-781 |
Lifting Capability | For Lifting |
Clevis Fitting Type | Fork End |
Compatible Core Type | Wire Strand Core |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Overall Length 2 3/8 in, Swaged Outside Diameter 1/4 in, Shank Diameter 1/4 in, Clevis Inside Width 3/16 in, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 3/16 in, Clevis Fitting Type Fork End, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. (LJ45PHC)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- ZORO SELECT Mesh Box Truck, 2000 lb., 54 In.L (3ST-EX3048-95)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (P17S-RP050K-SG7-001)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- LOOS Plain Ball, 303 SE/304, Cable Size 5/32 (BA3-5)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- LOOS Marine Eye End, 316 S.S, Size 3/8 (EY1-12X)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/16 (NAS1435E2)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/16 (BA3-2)
- INDUSCO Thimble, 1/8", Regular Electro Galv (89700146)
- Loos Chains, Ropes & Cables