Shop All Wire Rope Clips
Loos
Eye End Fitting, 316 S.S, Size 3/16
Mfr # 668-6X
Zoro # G4492433
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in
- Eye Inside Dia. 5/16 in
- After Swage Dia. 5/16 in
- Material 316 stainless steel
- Tine Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # 668-6X
- Zoro # G4492433
- UPC # 736791027857
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/16 in |
Eye Inside Dia. | 5/16 in |
After Swage Dia. | 5/16 in |
Swaged Outside Diameter | 5/16 in |
Compatible Rope Diameter | 3/16 in |
Eye Inside Diameter | 5/16 in |
Details
Item | Eye End Fitting |
Material | 316 stainless steel |
Tine Thickness | 1/4 in |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Eye Thickness | 1/4 in |
Eye Fitting Type | Eye End Fitting |
Compatible Rope Material | Stainless Steel |
Description
Eye End Fitting, Compatible Rope Diameter 3/16 in, Swaged Outside Diameter 5/16 in, Eye Inside Diameter 5/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 1/4 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/6x2" Phenolic Wheel (46-DUR-0620-S)
- MASTER LOCK CABLE STEEL 3/8X6' VINYL (78DPF)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- LOOS Eye End Fitting, 304 S.S, Size 3/8 (MS20668-12)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- LOOS Locking Stud, LH, 304 S.S, Cable Size 1/4 (MS21260-8LH)
- LOOS Strap Fork End, 304 SS, Cable Size 1/8 (NAS1435K4)
- MIDWEST FASTENER 3/16" Wire Rope Clips 25PK (51054)
- Loos Chains, Ropes & Cables