Shop All Wire Rope Clips
Loos
Eye End Fitting, 304 S.S, Size 7/32
Mfr # MS20668-7
Zoro # G4492546
original price:
$30.78
14% off
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 7/32 in
- Eye Inside Dia. 5/16 in
- After Swage Dia. 3/8 in
- Material 304 Stainless steel
- Standards DFARS Compliant, MIL-DTL-781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # MS20668-7
- Zoro # G4492546
- UPC # 736791028830
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 7/32 in |
Eye Inside Dia. | 5/16 in |
After Swage Dia. | 3/8 in |
Swaged Outside Diameter | 3/8 in |
Compatible Rope Diameter | 7/32 in |
Eye Inside Diameter | 5/16 in |
Shank Diameter | 27/64 in |
Details
Item | Eye End Fitting |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MIL-DTL-781 |
Tine Thickness | 19/64 in |
For Use With | Stainless Steel and Galvanized Cable |
Eye Fitting Type | Eye End Fitting |
Eye Thickness | 19/64 in |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Lifting Capability | For Lifting |
Description
Eye End Fitting, Compatible Rope Diameter 7/32 in, Swaged Outside Diameter 3/8 in, Eye Inside Diameter 5/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 19/64 in, Shank Diameter 27/64 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 7/8in (1010211)
- US CARGO CONTROL 4" x 27' Winch Strap with Flat Hook & Defender, 427FH (427FH)
- CHECKERS Wheel Chock, 11" D, 8" H, 8" W, Orange (UC1600)
- OZ LIFTING PRODUCTS Spark Resistant Push Beam Trolley (OZSR05PBT)
- LOOS Strap Fork End, 304 SS, Cable Size 3/16 (NAS1435K6)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/16 (BA3-6)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- LOOS Strap Fork End, 304 SS, Cable Size 1/16 (NAS1435K2)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- BARON WIRE ROPE CLIP 5/16"" (260-5/16)
- Loos Wire Rope Clips