Shop All Wire Rope Clips
Loos
Eye End Fitting, 304 S.S, Size 3/8
Mfr # MS20668-12
Zoro # G4492503
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/8 in
- Eye Inside Dia. 1/2 in
- After Swage Dia. 5/8 in
- Material 304 Stainless steel
- Standards DFARS Compliant, MIL-DTL-781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # MS20668-12
- Zoro # G4492503
- UPC # 736791028878
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/8 in |
Eye Inside Dia. | 1/2 in |
After Swage Dia. | 5/8 in |
Eye Inside Diameter | 1/2 in |
Swaged Outside Diameter | 5/8 in |
Shank Diameter | 45/64 in |
Compatible Rope Diameter | 3/8 in |
Details
Item | Eye End Fitting |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MIL-DTL-781 |
Tine Thickness | 3/8 in |
For Use With | Stainless Steel and Galvanized Cable |
Eye Fitting Type | Eye End Fitting |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Eye Thickness | 3/8 in |
Lifting Capability | For Lifting |
Description
Eye End Fitting, Compatible Rope Diameter 3/8 in, Swaged Outside Diameter 5/8 in, Eye Inside Diameter 1/2 in, Eye Fitting Type Eye End Fitting, Eye Thickness 3/8 in, Shank Diameter 45/64 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb (LKR-SPO 75K)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1802NX6)
- DUTTON-LAINSON Spring Repair Kit (56568)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4 (D-CK4-SC6-2HD)
- LOOS Fork End, 304 SS, Cable Size 1/16 (MS20667-2)
- LOOS Marine Eye End, 316 S.S, Size 3/16 (EY1-6X)
- LOOS Eye End Fitting, 316 S.S, Size 5/32 (668-5X)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- MIDWEST FASTENER 3/16" Wire Rope Clips 100PK (52190)
- Loos Chains, Ropes & Cables