Shop All Wire Rope Clips
Loos
Eye End Fitting, 304 S.S, Size 1/8
Mfr # MS20668-4
Zoro # G4492573
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/8 in
- Eye Inside Dia. 3/16 in
- After Swage Dia. 7/32 in
- Material 304 Stainless steel
- For Use With Stainless Steel and Galvanized Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # MS20668-4
- Zoro # G4492573
- UPC # 736791028786
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/8 in |
Eye Inside Dia. | 3/16 in |
After Swage Dia. | 7/32 in |
Compatible Rope Diameter | 1/8 in |
Swaged Outside Diameter | 7/32 in |
Eye Inside Diameter | 3/16 in |
Shank Diameter | 1/4 in |
Details
Item | Eye End Fitting |
Material | 304 Stainless steel |
For Use With | Stainless Steel and Galvanized Cable |
Standards | DFARS Compliant, MIL-DTL-781 |
Tine Thickness | 3/16 in |
Lifting Capability | For Lifting |
Eye Thickness | 3/16 in |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Eye Fitting Type | Eye End Fitting |
Description
Eye End Fitting, Compatible Rope Diameter 1/8 in, Swaged Outside Diameter 7/32 in, Eye Inside Diameter 3/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 3/16 in, Shank Diameter 1/4 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH30-20-G)
- US CARGO CONTROL 4" x 30' Blue Ratchet Strap w/ Flat Hooks (8530FH-BLU)
- CASTERHQ 5"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC514)
- METRO Utility Cart, Chrome, 38x24x38, 2 Shelf (MW611)
- LOOS Strap Fork End, 304 SS, Cable Size 1/16 (NAS1435K2)
- LOOS Fork End, 316 SS, Cable Size 1/8 (667-4X)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/8 (NAS1435E4)
- LOOS Single Shank Ball, 303 SE/304, Size 1/16 (MS20664C2)
- LOOS Fork End, 304 SS, Cable Size 3/16 (MS20667-6)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- Loos Chains, Ropes & Cables