Shop All Wire Rope Clips
Loos
Eye End Fitting, 304 S.S, Size 1/16
Mfr # MS20668-2
Zoro # G4492652
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/16 in
- Eye Inside Dia. 3/16 in
- After Swage Dia. 9/64 in
- Material 304 Stainless steel
- Tine Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loos
- MFR # MS20668-2
- Zoro # G4492652
- UPC # 736791028748
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/16 in |
Eye Inside Dia. | 3/16 in |
After Swage Dia. | 9/64 in |
Eye Inside Diameter | 3/16 in |
Compatible Rope Diameter | 1/16 in |
Shank Diameter | 5/32 in |
Swaged Outside Diameter | 9/64 in |
Details
Item | Eye End Fitting |
Material | 304 Stainless steel |
Tine Thickness | 3/32 in |
Standards | DFARS Compliant, MIL-DTL-781 |
For Use With | Stainless Steel and Galvanized Cable |
Eye Thickness | 3/32 in |
Eye Fitting Type | Eye End Fitting |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Lifting Capability | For Lifting |
Description
Eye End Fitting, Compatible Rope Diameter 1/16 in, Swaged Outside Diameter 9/64 in, Eye Inside Diameter 3/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 3/32 in, Shank Diameter 5/32 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- PEWAG Chain, 25 ft L, Working Load Limit 1200 lb (36126/25)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 660 Lb. Capacity, Double Scissor (168077)
- WESCO Wheel (151551)
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- LOOS Single Shank Ball, 303 SE/304, Size 1/4 (MS20664C8)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/16 (NAS1435E2)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/32 (BA3-3)
- LOOS Eye End Fitting, 316 S.S, Size 1/16 (668-2X)
- LOOS Single Shank Ball, 304 SS, Size 3/16 (MS20664C6)
- Loos Wire Rope Clips