Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Cylindrical Terminal, 5/32 In, 303/304 SS
Mfr # ST24-5
Zoro # G4366196
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303/304 Stainless Steel
- For Wire Rope Dia. 5/32 in
- For Use With MIL-DTL-83420 Cable
- Wire Rope Dia. 5/32"
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # ST24-5
- Zoro # G4366196
- UPC # 736791029813
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Overall Length | 1/2 in |
Compatible Rope Diameter | 3/16 in |
Outside Diameter | 3/8 in |
Details
Item | Wire Rope Cylindrical Terminal |
Material | 303/304 Stainless Steel |
For Use With | MIL-DTL-83420 Cable |
Finish | Natural |
Standards | BACT14A, DFARS Compliant |
Lifting Capability | For Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 3/16 in, Material Stainless Steel, Overall Length 1/2 in, Outside Diameter 3/8 in, Finish Plain, Sleeve Type Stop Sleeve, Lifting Capability For Lifting, Standards BACT14A, DFARS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- DAYTON Main Wheel Kit (MH60-44G)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- LOOS Wire Rope Stop Sleeve, 7/32 In, 122 Copper (ST2-7)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper, Finish: zinc plated (SL2-1P)
- LOOS Cylindrical Terminal, 3/16 In, 303/304 SS (ST24-6)
- LOOS Hourglass Sleeve Alum 1/8In. (SL1-4)
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrule, Aluminum (7670824)
- Loos Chains, Ropes & Cables