Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Cylindrical Terminal, 3/16 In, 303/304 SS
Mfr # ST24-6
Zoro # G4366223
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303/304 Stainless Steel
- For Wire Rope Dia. 3/16 in
- For Use With MIL-DTL-83420 Cable
- Wire Rope Dia. 3/16"
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # ST24-6
- Zoro # G4366223
- UPC # 736791029820
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Overall Length | 5/8 in |
Outside Diameter | 1/2 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Wire Rope Cylindrical Terminal |
Material | 303/304 Stainless Steel |
For Use With | MIL-DTL-83420 Cable |
Finish | Natural |
Standards | BACT14A, DFARS Compliant |
Lifting Capability | For Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 3/16 in, Material Stainless Steel, Overall Length 5/8 in, Outside Diameter 1/2 in, Finish Plain, Sleeve Type Stop Sleeve, Lifting Capability For Lifting, Standards BACT14A, DFARS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (AH500P-15)
- COTTERMAN 50" H Welded Rolling Ladder (5TR26A1E10B8COC1P6)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper, Finish: zinc plated (SL2-1P)
- LOOS Wire Rope Oval Sleeve, 3/32 In, 122 Copper (SL2-3)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6TP)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- LOOS Wire Rope Oval Sleeve, 1/4 In, 122 Copper (SL2-8)
- LOOS Wire Rope Oval Sleeve, 5/32 In, 122 Copper (SL2-5)
- SURTEK Thimble For Steel Wire Rope 12 (GC3)
- Loos Sleeve & Thimble Kits for Wire Rope