Shop All Die Sets
Loos
Compression Die Set, 1/4-3/8, PR
Mfr # HD3-8
Zoro # G8193911
product price: $230.99
/pr
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Sizes Included 1/4 and 9/32 Copper or Aluminum Oval and 1/4, 9/32, 5/16 and 3/8 Stop Sleeves
- For Cable Size 1/4 in to 3/8 in
- Material Tool steel
- Includes Test Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 1/4 and 9/32 Copper or Aluminum Oval and 1/4, 9/32, 5/16 and 3/8 Stop Sleeves |
For Cable Size | 1/4 in to 3/8 in |
Details
Item | Compression Die Set |
Number of Pieces | 2 |
Material | Tool steel |
Includes | Test Gauge |
Description
Compression Die Set, For Cable Size 1/4 in to 3/8 in, Includes Test Gauge, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH293B)
- TRUPER Truper MD20HC 20 lb. Sledge Hammer (669739)
- BISON USA Bison Pinion for Scroll Chuck, 6" Chuck (7-886-306)
- K-TOOL INTERNATIONAL Two Jaw, Five Ton Reversible Puller, 4" (KTI70303)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- CLEVELAND 17PC HSS Plug Hand Tap and Two-Piece Die Set 055 Cle-line 7 Sizes 4-40 To 1/4-20 UNC (C00609)
- WESTWARD Alloy Steel Die, M10x1-1/2 (CCT1060-140)
- WESTWARD Alloy Steel Die, 10-32 UNF (CCT1060-43)
- CLEVELAND 52PC HSSPlugHandTap & CarbonRndAdj Die Set Cle-Line 28 Sizes 4-40 To 1-14, 1/4-18 To 1/2-14, M14&M18 (C00533)
- Loos Die Sets