Shop All Die Sets
Loos
Compression Die Set, 1/2 Aluminum, PR
Mfr # HD3-16A
Zoro # G8117313
product price: $220.99
/pr
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Sizes Included 1/2 Aluminum Oval Sleeves
- For Cable Size 1/2 in
- Includes Test Gauge
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 1/2 Aluminum Oval Sleeves |
For Cable Size | 1/2 in |
Details
Item | Compression Die Set |
Number of Pieces | 2 |
Includes | Test Gauge |
Material | Tool steel |
Description
Compression Die Set, For Cable Size 1/2 in, Includes Test Gauge, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- MEGAPRO Screwdriver Replacement Bit, Square (SD0-3-C-B)
- URREA Service Wrench, 2 1/2" opening size (U3580)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- DRILL AMERICA 6 Piece Carbon Steel NPT Hex Die Set in Wooden Case (DWTHXNPT-SET)
- RICHELIEU HARDWARE (46-Piece) Titanium Nitride Coated Tap, Die, and Drill Set (301380BLUE)
- WESTWARD Hex Rethreading Die Set, Std 20 Pc (10M991)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- Loos Dies