Shop All Cable Swaging Tools
Loos
Bench Mounted Swaging Machine Kit
Mfr # M2-K
Zoro # G9959932
product price: $21,899.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$21,899.99
Free 30-Day Returns
Key Features
- For Cable Size 1/16 in to 3/8 in
- Handle Length 11 in
- Jaw Material Heat Treated Steel
- Function Swages Shank and Ball Type AN or MS Cable Fittings
- Includes Assortment of Straight Shank and Ball Terminal Roll Dies, Gauges, Spring Clip Assembly, Guide Assembly Adjustable Stop, Shipping Case/Bench, Wrench and Handle Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # M2-K
- Zoro # G9959932
- UPC # 736791002830
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size | 1/16 in to 3/8 in |
Handle Length | 11 in |
Details
Item | Bench Mount Swaging Machine Kit |
Jaw Material | Heat Treated Steel |
Function | Swages Shank and Ball Type AN or MS Cable Fittings |
Includes | Assortment of Straight Shank and Ball Terminal Roll Dies, Gauges, Spring Clip Assembly, Guide Assembly Adjustable Stop, Shipping Case/Bench, Wrench and Handle Extension |
Description
Bench Mount Swaging Machine Kit, For Cable Size 1/16 in to 3/8 in, Handle Length 11 in, Function Swages Shank and Ball Type AN or MS Cable Fittings, Jaw Material Heat Treated Steel, Includes Assortment of Straight Shank and Ball Terminal Roll Dies, Gauges, Spring Clip Assembly, Guide Assembly Adjustable Stop, Shipping Case/Bench, Wrench and Handle Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424064)
- BLACK & DECKER MATRIX(TM) 20V MAX* Lithium Ion Drill/Driver + Flashlight Combo Kit (BDCDMT120FL)
- KIPP Adjustable Handle, Size: 2 M06X35 Zinc, Black Satin, Comp: Steel (K0116.2061X35)
- URREA Inspection Mirror 2-1/8X3-1/2" (2373)
- LOOS Locoloc® Hand Swaging Tool, 1/4-3/8, Oval & Stop (0-1/4)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- LOOS Hand Swaging Tool, Hydraulic, 1/4-1/2 (#3-H)
- LOOS Portable Swaging Machine Kit, 1/16-3/16 (M1-K)
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Copper (CSS KIT)
- LOCOLOC Hand Swaging Tool, Steel (00-2-3LL)
- Loos Cable Swaging Tools