Shop All Cable Swaging Tools
Loos
Bench Mounted Swaging Machine, 1/16-3/8
Mfr # M2
Zoro # G9959941
product price: $6,908.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,908.99
Free 30-Day Returns
Key Features
- For Cable Size 1/16 in to 3/8 in
- Handle Length 11 in
- Jaw Material Heat Treated Steel
- Includes Shipping Case/Bench, Wrench and Handle Extension
- Function Swages Shank and Ball Type AN or MS Cable Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loos
- MFR # M2
- Zoro # G9959941
- UPC # 736791002618
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size | 1/16 in to 3/8 in |
Handle Length | 11 in |
Details
Item | Bench Mount Swaging Machine |
Jaw Material | Heat Treated Steel |
Includes | Shipping Case/Bench, Wrench and Handle Extension |
Function | Swages Shank and Ball Type AN or MS Cable Fittings |
Description
Bench Mount Swaging Machine, For Cable Size 1/16 in to 3/8 in, Handle Length 11 in, Function Swages Shank and Ball Type AN or MS Cable Fittings, Jaw Material Heat Treated Steel, Includes Shipping Case/Bench, Wrench and Handle Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ8)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- BONDHUS 8mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43872)
- LOOS Bench Mounted Swaging Machine Kit (M2-K)
- LOOS Portable Swaging Machine Kit, 1/16-3/16 (M1-K)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- LOOS Locoloc® Hand Swaging Tool, Cable Size 1/16-3/16 (#1-SC)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- LOOS Locoloc® Hand Swaging Tool, 3/16 and 7/32 (0-3/16)
- URREA Basic coaxial cable tool set of 9 pieces. (314K)
- Loos Knives, Cutters & Snips