Shop All Die Sets
Loos
Ball Terminal Roll Die Set, 7/32, PR
Mfr # M2-B7
Zoro # G7984891
product price: $810.99
/pr
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Sizes Included 7/32
- Material Tool steel
- Type For 13P083, 13P108 and 13P109
- For Cable Size 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 7/32 |
For Cable Size | 7/32 in |
Details
Item | Ball Terminal Roll Die Set |
Number of Pieces | 1 |
Material | Tool steel |
Type | For 13P083, 13P108 and 13P109 |
Description
Ball Terminal Roll Die Set, For Cable Size 7/32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV89)
- CAPRI TOOLS 3/8 in Drive Deep Impact Socket Set, Metric, 15 pcs (CP53000-15MD)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide (TPGT631LFY-AC5025S)
- MAG-MATE Magnetics Tool Storage Holding Tray 11.5 (ST1150M)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- LOOS Ball Terminal Roll Die Set, 3/32, PR (M2-B3)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- WESTWARD Alloy Steel Die, 6-32 UNC (CCT1060-105)
- WESTWARD Alloy Steel Die, 7/16-20 UNF (CCT1060-115)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ45)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- Loos Dies